• The item cannot be ordered due to missing prices.

Earplugs set, 50 pairs uvex xact-fit multi

Article no.: 097680

Description

Version:

The innovative shape with the unique oval earplug in conjunction with the pre-formed stem offer optimum insertion and removal characteristics. This is a hygienic application which does not contact the earplug. These can easily be cleaned subsequently. Optimum wearing comfort, even for extended periods, is ensured by the low contact pressure. The earplug is available in two sizes, to suit most sizes of auditory canal. SNR = 26 dB (H = 26 dB; M = 24 dB; L = 22 dB)

Services & product advisors

More products from the special offer "K54 Hand Tools Promotion"

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart