• The item cannot be ordered due to missing prices.

Pair of gloves Tegera® 882 9

Article no.: 094366 9
  • Knitted technology: 15G

Product details

Technical Data

Contents 12
EN 388 4121X
EN 407 X1XXXX
Backing material Nylon
Coating Nitrile foam
Coating variant Full coating
Application range Precision; All-round
Colour black
Glove size 9
Knitted technology 15G
Contact heat up to 100 °C
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094366 9
Manufacturer number 882/9

Description

Version:

Tegera® 882. Synthetic gloves with full nitrile foam coating and a good grip. The close fit and good finger tip sensitivity ensure that the gloves are outstandingly suitable for precision mechanical work in moist or oily environments. Contact temperature up to 100 °C.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart