{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clothing standard | Oeko-Tex Standard 100 | |
Contents | 12 | |
Accuracy of fit | very good | |
EN 388 | 4131X | |
Backing material | Nylon, elastane | |
Coating | Nitril | |
Coating variant | The palms of the hands | |
Application range | All-round | |
Colour | black / grey | |
Material of coating | Nitrile | |
Glove size | 10 | |
Weight | 22.4 g | |
silicone-free | no | |
Application | reusable | |
DMF-free | no | |
Touch sensitivity | good | |
Wet grip | good | |
Oil grip | medium | |
Heat protection | not available | |
Breathability | good | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094280 10 | |
EAN / GTIN | 4029201135508 | |
Manufacturer number | HIT091 GR.10 |