• The item cannot be ordered due to missing prices.

Disposable gloves pack VersaTouch® 92-200 7

Article no.: 094719 7
  • Glove characteristics: Silicone-free; free of latex; Foodstuffs certified; Suitable for allergy sufferers
  • EN 374: Type C
  • Protection class: Protection against bacteriological risks according to EN 374
  • Standard/regulation: EN 374

Product details

Technical Data

Glove characteristics Silicone-free; free of latex; Foodstuffs certified; Suitable for allergy sufferers
EN 374 Type C
Material Nitrile
Protection class Protection against bacteriological risks according to EN 374
Backing material Nitril
Coating Nitril
Thickness 0.07 mm
Length 240 mm
Contents 100
Weight 2.2 g
Colour blue
Application range Precision
Glove size 7
Wall thickness 0.07 mm
Standard/regulation EN 374
AQL 1.5
Application disposable
Permeation time for acetone 99 % <10 min
Permeation time for isopropanol 99 % <10 min
Permeation time for methanol 99 % <10 min
Permeation time for sodium hydroxide 40 % >480 min
Permeation time for sulphuric acid 96 % <10 min
Protection category Category III
Type of glove Disposable glove
Type of product Disposable glove

Identification numbers & Classifications

Article number 094719 7
EAN / GTIN 076490479374
Manufacturer number 92-200/6,5-7

Description

Version:

Disposable glove set in dispenser. Category III. Powder-free.
VersaTouch® 92-200. Free of latex - no risk of type-I allergies. Approved for contact with foodstuffs. Ideal for working with greasy foodstuffs. Structured fingertips. AQL 1.5 (EN 374-2).

Standard:

EN 374

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Glove size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart