{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Silicone-free; free of latex; Foodstuffs certified; Suitable for allergy sufferers | |
EN 374 | Type C | |
Material | Nitrile | |
Protection class | Protection against bacteriological risks according to EN 374 | |
Backing material | Nitril | |
Coating | Nitril | |
Thickness | 0.07 mm | |
Length | 240 mm | |
Contents | 100 | |
Weight | 2.2 g | |
Colour | blue | |
Application range | Precision | |
Glove size | 7 | |
Wall thickness | 0.07 mm | |
Standard/regulation | EN 374 | |
AQL | 1.5 | |
Application | disposable | |
Permeation time for acetone 99 % | <10 min | |
Permeation time for isopropanol 99 % | <10 min | |
Permeation time for methanol 99 % | <10 min | |
Permeation time for sodium hydroxide 40 % | >480 min | |
Permeation time for sulphuric acid 96 % | <10 min | |
Protection category | Category III | |
Type of glove | Disposable glove | |
Type of product | Disposable glove |
Article number | 094719 7 | |
EAN / GTIN | 076490479374 | |
Manufacturer number | 92-200/6,5-7 |