• The item cannot be ordered due to missing prices.

Pair of gloves Tegera® 256

Article no.: 094557
  • Cut protection class: B

Description

Version:

Tegera® 256. Thanks to their high wearing comfort, the cut-resistant gloves of split grained leather can be used for working with hot objects in oily areas. The material ensures a good grip and is lined with KEVLAR® fibre. In addition they -protect the wearer against cut hazards due to their cut protection class (Cut B).

Standard:

EN 388; EN 420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart