{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 6 | |
EN 388 | 2322B | |
EN 407 | 41314X | |
Backing material | Split grained leather | |
Coating variant | No coating | |
Application range | All-round | |
Colour | grey | |
Contact heat up to | 100 °C | |
Length | 215 mm | |
Application | reusable | |
Cut protection class | B | |
Type of product | Cut-resistant gloves |
Article number | 094557 8 | |
EAN / GTIN | 7340118322711 | |
Manufacturer number | 256-8 |