• The item cannot be ordered due to missing prices.

Pair of gloves Pro Cut D, Glove size: 7

Article no.: 094602 7
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: DMF-free; Reinforced crook of the thumb
  • Knitted technology: 18G
  • Cut protection class: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Glove characteristics DMF-free; Reinforced crook of the thumb
Knitted technology 18G
Drying air dry
EN 388 4X43D
Backing material HPPE
Coating water-based PU/nitrile
Coating variant The palms of the hands
Application range Precision
Colour black / grey
Glove size 7
Length 255 mm
Application reusable
AQL G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor.
Protection category Category II
Type of glove Cut-resistant gloves
Cut protection class D
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094602 7
EAN / GTIN 4062406572136
Manufacturer number 094602 7

Description

Version:

HOLEX Pro Cut D. Seamless knitted cut-resistant gloves for precise and general-purpose activities and protection against high cut hazards. With PU nitrile foam coating and very good fit and dexterity. With reinforced thumb joint for longer life. Ideal for use in both dry and oily working conditions. 18 gauge knitted technology.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart