{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 12 | |
Glove characteristics | Silicone-free; free of latex; Suitable for touch screens | |
Knitted technology | 18G | |
EN 388 | 4X21D | |
EN 407 | X1XXXX | |
Backing material | INTERCEPT™, Kevlar | |
Coating | Nitrile foam | |
Material | Nitrile foam | |
Coating variant | The palms of the hands | |
Application range | All-round | |
Colour | black / grey | |
Glove size | 8 | |
Weight | 24 g | |
Length | 196 mm | |
Application | reusable | |
silicone-free | yes | |
Protection category | Category II | |
Type of glove | Cut-resistant gloves | |
Cut protection class | D | |
Type of product | Cut-resistant gloves |
Article number | 094563 8 | |
Manufacturer number | 11-541/8 |