• The item cannot be ordered due to missing prices.

Pair of gloves HyFlex® 11-541 9

Article no.: 094563 9
  • Minimum order quantity 144 Pair
  • Glove characteristics: Silicone-free; free of latex; Suitable for touch screens
  • Knitted technology: 18G
  • silicone-free: yes
  • Cut protection class: D

Product details

Technical Data

Contents 12
Glove characteristics Silicone-free; free of latex; Suitable for touch screens
Knitted technology 18G
EN 388 4X21D
EN 407 X1XXXX
Backing material INTERCEPT™, Kevlar
Coating Nitrile foam
Material Nitrile foam
Coating variant The palms of the hands
Application range All-round
Colour black / grey
Glove size 9
Weight 24 g
Length 196 mm
Application reusable
silicone-free yes
Protection category Category II
Type of glove Cut-resistant gloves
Cut protection class D
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094563 9
EAN / GTIN 10076490458604
Manufacturer number 11-541/9

Description

Version:

HyFlex® 11-541. Very light-weight gloves with 18 gauge knitting technology and also high cut resistance (class D to EN 388:2016) due to the combined use of INTERCEPT™ and KEVLAR® yarn. Thin and yet robust nitrile foam coating. Ideal for assembling sharp-edged metal parts.

Standard:

EN 388; EN 420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart