• The item cannot be ordered due to missing prices.

simturn AX boring-out insert, right-hand CBN 1 mm

Article no.: 270577 1
  • Through-coolant: no

Product details

Technical Data

Manufacturer's designation A53KCBN8
for bores from ⌀ Dmin 1 mm
Usable length 6.1 mm
⌀ D 4 mm
Through-coolant no
Radius R 0.1 mm
f 0.45 mm
maximum cutting depth ap max 0.05 mm
Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 270577 1
EAN / GTIN 2050002065864
Manufacturer number A04.1804.06.10.10YUR CBN8

Application Table

Steel < 67 HRC
H
90
continuous
 
dry
 

Description

Version:

Tool material: CBN8

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart