• The item cannot be ordered due to missing prices.

ZCMX 09T302 HUZ310

Article no.: 268437 HUZ310

Product details

Technical Data

ISO code indexable insert ZCMX 09T302
Corner radius 0.2 mm
Grade HUZ310
Tool material Carbide
Main application N
Cutting conditions continuous
Cutting depth ap 0.2 mm - 4 mm
Feed rate f when turning 0.05 mm - 0.4 mm
Feed rate f when drilling 0.03 mm - 0.3 mm
Cutting speed vc main application 200 m/min - 600 m/min
suitable for tool dia. Dc 18 mm
Coating uncoated
Number of changes/inserts 2
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268437 HUZ310
EAN / GTIN 4062406392666

Application Table

continuous
 
wet maximum
 
dry
 

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart