{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Application type | left-hand | |
Boring depth up to | 3×D | |
Tool material | HSS | |
Standard | DIN 8024 | |
Through-coolant | no | |
ISO code toolholder | S16R PCLNL09; S20S PDUNL11; S16M PWLNL06 | |
suitable indexable insert | CN.. 09T3..; DN.. 1104..; WN.. 0604.. | |
Minimum pre-drill ⌀ Dmin | 20 mm; 25 mm; 20 mm | |
Centre offset L3 | 11 mm; 13 mm; 11 mm | |
Clamping height L2 | 15.25 mm; 19 mm; 15.25 mm | |
Overall length L | 200 mm; 250 mm; 150 mm | |
Spare part | 259981 10 | |
Type of product | Boring bar |
Article number | 255161 1 | |
EAN / GTIN | 4062406609481 |