• The item cannot be ordered due to missing prices.

End cutting thread mill 2×D TiAlN

Article no.: 139523
  • Thread type: G; BSP
  • Flank angle: 55
  • Tool material: Solid carbide
  • Shank: DIN 6535 HA with h6
  • Number of cutting edges Z: 4

Description

Version:

Tool for combined production of bore, chamfer and thread in a single work step. Pre-drilling is no longer required. The innovative centre cutting edge geometry makes this tool a specialist in thread production in hardened and hard-to-machine materials. The TiAIN high-performance coating ensures the longest possible tool life, especially in hardened steels up to 63 HRC. All tools have left-hand cutting and are suitable for right-hand and left-hand threads.

Application:

For Whitworth parallel pipe threads DIN-ISO 228/1 (threads that do not form a seal within the connections).

Note:

Always use with cooling lubricant emulsion. (Fat content min 8%). In the case of steels >45 HRC can only be used with compressed air!

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart