• The item cannot be ordered due to missing prices.

DUO-LOCK HAIMER MILL Power Series HPC 10/1,0 mm

Article no.: 220307 10/1,0
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Spacing of the cutters: unequal spacing
  • Helix angle: 37

Product details

Technical Data

Coating uncoated
Milling head ⌀ D 10 mm
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Number of cutting edges Z 4
Spacing of the cutters unequal spacing
Helix angle 37 degrees
Helix angle characteristic unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.5×D for side milling
Tolerance nominal ⌀ f8
Machining strategy HPC
Through-coolant no
⌀ D2 9.6 mm
Overhang L1 15 mm
Overall length L 20 mm
DUO-LOCK interface DL10
Width across flats AF 8 mm
recommended tightening torque 20 Nm
Corner radius 1 mm
Feed fz for side milling in short-chipping aluminium 0.03 mm
Shank type with threaded shank
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 220307 10/1,0
EAN / GTIN 4034221141194
Manufacturer number DL10F1004MN1000R1.00D-

Application Table

Alu plastics
N
240
Aluminium (short chipping)
N
240
Alu > 10% Si
N
120
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

DUO-LOCK HAIMER MILL PowerSeries: First choice for applications with long overhangs and unstable clamping conditions. For particularly smooth running on long overhangs it is preferable to use solid carbide extensions.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ f9 D1/R (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart