Pocket tool, Type: 60L

Article no.: 846050 60L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
37 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 58 mm
Number of functions 10
Material of twist handle ABS / Cellidor
Weight 31 g
Lockable blade no
Single-handed blade no
Type of product Multi-functional knife

Identification & Classification

Article number 846050 60L
EAN / GTIN 7611160013422
Manufacturer number 0.6366.T2
Manufacturer/responsible person VICTORINOX Deutschland GmbH, Alfred-Nobel-Straße 6, 79761 WALDSHUT-TIENGEN, Germany, www.victorinox.com

Description

Version:

Original Swiss pocket and multi-function tool in unmatched quality, precision, practicality, and functionality.

Function:

  1. Blade
  2. Scissors
  3. Nail file with
  4. – screwdriver
  5. Bottle opener with
  6. − magnetic screwdriver for Phillips
  7. − Wire stripper
  8. Ring
  9. LED
  10. Retractable ball-point pen

Application:

An all-purpose tool and “friend in need”, a must-have for every tool cabinet and every toolbox.

Note:

Please comply with the relevant national offensive weapons regulations!
Germany - WaffG § 42a Section 1 no. 3 permits the carrying of fixed-blade knives only for trade use, maintenance of traditions or participation in sports.

Downloads & documents

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart