{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Standard aluminium oxide (A) | |
Grinding medium code | A | |
Grit | 60 | |
Grit designation | medium | |
Width | 115 mm | |
Height | 5 mm | |
Length | 140 mm | |
Number of sponges, pads | 20 | |
Type of product | Abrasive sanding sponge |
Article number | 557545 60 | |
EAN / GTIN | 4046719201662 | |
Manufacturer number | 7000043357 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Soft-Pad set, 20 pieces soft, 140×115×5 mm, Grit: 60 |
|||||
Width | 115 mm | 98 mm | 100 mm | 68 mm | 98 mm |
Height | 5 mm | 13 mm | 3 mm | 26 mm | 5 mm |
Grit | 60 | 60 | 60 | 60 | 60 |
Length | 140 mm | 120 mm | 120 mm | 100 mm | 120 mm |
Grinding media | Standard aluminium oxide (A) | Standard aluminium oxide (A) | Standard aluminium oxide (A) | Standard aluminium oxide (A) | Standard aluminium oxide (A) |
Grinding medium code | A | A | A | A | A |
Type of product | Abrasive sanding sponge | Abrasive sanding sponge | Abrasive sanding sponge | Abrasive sanding sponge | Abrasive sanding sponge |