• The item cannot be ordered due to missing prices.

Abrasive fleece pad, 158×224 mm, Fleece structure: 100

Article no.: 555995 100

Select article variation and quantity

Fleece structure Unit price incl. VAT
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit equivalent 180 - 220
Grit designation coarse
Fleece structure 100
Iron, sulphur and chlorine constituents < 0.1 %
Width 158 mm
Length 224 mm
Version A Medium
Colour red
Type of product Abrasive fleece pad

Identification numbers & Classifications

Article number 555995 100
EAN / GTIN 4062406300814
Manufacturer number 555995 100

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Synthetic nylon fleece impregnated with abrasive grit in synthetic resin bonding.
High-performance fleece with extremely dense grit distribution deep into the fibres of the material. The special type of fleece structure permits aggressive grinding characteristics, a very long working life without clogging and an even more uniform finish.

Advantage:

  • Adapts to the component shape.
  • The open structure prevents clogging and reduces heat development.
  • Even and reproducible finish.
  • Can be used wet or dry.
  • Contains no materials that could cause corrosion.

Application:

Can be used by hand, on hand block No. 556020 or on an orbital sander.
Coarse and aggressive: removes rust, rust film, and surface soiling. For roughening old paint, varnish, plastics, rubber parts (e. g. prior to bonding).

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart