• The item cannot be ordered due to missing prices.

GARANT Master eco VDI toolholder, form B4 radial left-hand, short 20 mm

Article no.: 319036 20

Product details

Technical Data

Shape B
Shank ⌀ D1 20 mm
h1 16 mm
b1 55 mm
b2 30 mm
h5 27 mm
h6 30 mm
l1 16 mm
l2 30 mm
Colour code for VDI shanks VDI 20
Type of product VDI tool arbor

Identification numbers & Classifications

Article number 319036 20
EAN / GTIN 4067263237709

Description

Version:

  • Case-hardened HRC 58 ± 2.
  • All functional faces ground.
  • With ball spray nozzles.

Application:

Mainly for external machining.

Standard:

ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart