{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 3 mm | |
Adapter | SK 40 short | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 80 mm | |
⌀ D2 | 12 mm | |
External ⌀ D | 17 mm | |
Balluffchip bore | yes | |
Cooling channel bore | yes | |
Type of product | Hydraulic chuck |
Article number | 302362 3 | |
EAN / GTIN | 4067263778387 |