• The item cannot be ordered due to missing prices.

ER collet chuck Form AD 16

Article no.: 302827 16
  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: AD
  • Concentricity: ≤ 3
  • Machining strategy: HPC

Product details

Technical Data

Clamping ⌀ D1 0.5-10 mm
Adapter BT 50 A = 100
Arbor standard JIS B6339; ISO 7388-2
Shape AD
Concentricity ≤ 3 µm
Machining strategy HPC
Clamping range 0.5 mm - 10 mm
Overhang dimension A 100 mm
External ⌀ D 28 mm
Spare ER clamping nut 16
ER chuck key 16
Type of product Collet chuck

Identification numbers & Classifications

Article number 302827 16
EAN / GTIN 4062406230081

Description

Version:

External and internal taper ground.
  • All shanks fine bead blasted. Balancing quality G6.3 / 18,000 rpm.
  • High-quality precision clamping nut.

Application:

For clamping tools with parallel shank in collets to DIN 6499 Form A and B.

Supplied with:

ER clamping nut.

Optional extras:

ER collets No. 308881309434, ER chuck keys No. 309680309745 or No. 613300.
Pull studs (PS) No. 308760308802. Pull stud wrenches No. 308820; 308835.

Note:

Matching clamping nut No. 309580 or 309610.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart