This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Toolholder form C2 axial, left-hand, Shank ⌀ d1: 30mm

Article no.: 319110 30

Select article variation and quantity

Shank ⌀ d1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape C
Shank ⌀ D1 30 mm
h1 20 mm
h2 29 mm
b1 70 mm
b2 35 mm
Shank width b3 17 mm
h5 28 mm
h6 38 mm
l1 70 mm
Colour code for VDI shanks VDI 30
Type of product VDI tool arbor

Identification numbers & Classifications

Article number 319110 30
Manufacturer number 319110 30

Description

Version:

  • Case-hardened HRC 58 ±2.
  • All functional faces ground.
  • With ball type coolant nozzles.

Application:

For plane cutting in.

Standard:

ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart