This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

INFO Point with 24 inch monitor, Type: M/DE

Article no.: 950955 M/DE

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

  • Hoffmann perforated panel grid interval: 9×9
  • Cylinder lock: modular lock barrel
  • IP Index of Protection: IP 41
  • Safety certificate: GS TÜV Süd

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Hoffmann perforated panel grid interval 9×9 mm
Cylinder lock modular lock barrel
IP Index of Protection IP 41
Safety certificate GS TÜV Süd
Height 1,570 mm
Footprint width 616 mm
Footprint depth 550 mm
Computer housing usable height 740 mm
Computer housing usable width 540 mm
Computer housing usable depth 190 mm
Counter working height 1,060 mm
Counter width 600 mm
Counter depth 300 mm
Weight 65 kg
Type of product INFO Point

Identification & Classification

Article number 950955 M/DE
EAN / GTIN 4045197891716
Manufacturer number 950955 M/DE
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

GARANT INFO Point is a modern computer workstation for the display and processing of digital information, for recording data and as a response station with a connected barcode scanner (not supplied).
The INFO Point has a sturdy sheet metal housing. A swing-open tray is mounted on the front at an ergonomic height to accept a keyboard and computer mouse. A PC or Linux client can be mounted within the body underneath the tray behind the lockable door. The tray and the door can be locked with DOM cylinder locks. A perforated panel with holes of□ 9×9 mm on a 37 mm grid is provided at the back of the body for the necessary ventilation of the devices mounted within the body. GARANT easyFix hooks and holders can also be mounted on the panel.
With built-in 24 inch monitor.
Mobility unit with 4 castors (⌀ 100 mm), 2 with parking brake.

Fitted with:

Number of shelves in the computer housing: 1

Colour:

Body anthracite RAL 7016 powder-coated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart