This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Rigid foam inlay for bit set, Number of tools: 0

Article no.: 923975 0

Select article variation and quantity

Number of tools Price per Piece (incl. VAT)

Availability

  • Rigid foam quality LD45, thickness: 30
  • suitable for shadowboard depth: 115

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
suitable for shadowboard depth 115 mm
Width 383 mm
Depth 115 mm
Number of tools 0
Version empty for tool sets
Type of product Rigid foam inlay

Identification & Classification

Article number 923975 0
EAN / GTIN 4045197704238
Manufacturer number 923975 0
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer anthracite, under which the contrast colour of blue indicates if any tool is missing.
Rigid foam inlays without tools (empty).

Suitable for:

GARANT Shadowboards No. 923210 size 115. Shadowboards of size 176 can be fitted with rigid foam inlays size 1/3 the GARANT roller cabinet (part 91).

Supplied with:

Rigid foam inlay empty No. 923975 size 0: 1 pc.
Milled hole for 1/4 inch bit, empty: 66 pcs.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart