• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Crimping tool, Type: 6IS/F

Article no.: 729700 6IS/F
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 230 mm
for conductor cross-section 1.5 − 6 (IS) 1.5 + 2.5 (F) mm2
Type of product Crimping tool

Identification & Classification

Article number 729700 6IS/F
EAN / GTIN 4045197166715
Manufacturer number 729700 6IS/F
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Flat steel body with formed jaws for a variety of compression tasks (see table). Threaded cutter for bolts M2.6 − M5. Wire stripper 0.75 − 6 mm2. Pliers painted black, handles with plastic covers. For stripping, cutting, compressing etc., primarily for repair work.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart