{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Direction of tightening | Right-hand tightening | |
| Torque measuring accuracy | ±10 % | |
| Bit socket | D 6.3; F 6.3 | |
| Overall length L | 168 mm | |
| set torque | 0.9 Nm | |
| set torque | 90 cNm | |
| Display | analogue | |
| Release signalling | acoustic; haptic | |
| Trigger principle | mechanical slip clutch | |
| Connection format | Bit holder 1/4 inch | |
| Measurement technology | mechanical | |
| Torque fixed setting | yes | |
| Data can be recorded | no | |
| Setting the trigger value | preset | |
| Feedback | acoustic signal; triggering | |
| Measurement process | Torque | |
| Adjustable trigger value | non-adjustable | |
| Standard | DIN EN ISO 6789 | |
| Type of product | Torque screwdriver |
| Article number | 659890 0,9 | |
| EAN / GTIN | 4069515041744 | |
| Manufacturer number | 659890 0,9 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |