• Last chance! Soon no longer part of our assortment.

Diamond grinding points brazed D427, D, Type: RD2515

Article no.: 552750 RD2515
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
77 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Diamond
Grinding medium code D
Shape description Concave
Head ⌀ 25 mm
Head length 15 mm
Overall length 50 mm
Shank ⌀ 8 mm
Radius 5 mm
Type of product Grinding point

Identification & Classification

Article number 552750 RD2515
EAN / GTIN 4045197882110
Manufacturer number 552750 RD2515
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Plastic, GRP
 
15
Stone
 
15
wet maximum
 
dry
 

Description

Version:

Precision-ground blanks with diamond application in vacuum brazing processes.

Advantage:

  • More free-cutting than galvanically bonded grinding points due large grit projection (about 70% of the grit projects from the bonding material) and stronger bonding.
  • The open structure and coarse D427 grit reduce the grinding temperature and minimise the tendency to clog up.

Application:

For hand-held use, on industrial robots or CNC grinding machines for rough grinding work with high material removal rates. Side milling, contour milling of composite materials (CRP/GRP), fibreglass, graphite, honeycomb.

Note:

Other grit grade, special shapes or grinding points with internal cooling for stationary use are available in request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart