This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Contour measuring instrument, Type: CM1-PRO

Article no.: 499250 CM1-PRO

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range X 190 mm
Measuring range Z 275 mm
Measuring range Y 40 mm
Control in X and Z CNC
Control in Y CNC
Measuring system X, Z and T High-accuracy, incremental, non-contact
Resolution in Z in relation to the contact point 0.028 µm
Resolution in Z in relation to the measurement system 0.02 µm
Straightness ± (2+L/50) µm
Measuring accuracy XZT axis combined ± (2+L/50) µm
Footprint length 645 mm
Baseplate depth 380 mm
Height 550 mm
maximum component weight 100 kg
Weight 40 kg
Power supply Mains operated
Type of product Contour measuring tool

Identification & Classification

Article number 499250 CM1-PRO
EAN / GTIN 4062406388126
Manufacturer number 499250 CM1-PRO
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Simple contour measuring instrument with non-contact, optically incremental measuring system. Solid granite base and high-precision axes with wear resistant sliding bearings. CNC-controlled X and Z-axes (either by keyboard or optionally by joystick).
Measurement functions:
  • Set the measured section and measurement rate.
  • Programming automatic procedures by Teach-In.
  • Simple selection of regression lines and circles.
  • Create free and dependent intersections.
  • Create auxiliary lines, auxiliary circles and reference spheres.
  • Rotate contours and mirror contours.
  • Determine the shape and position.
CNC-controlled Y-table for automatically searching for the highest and lowest point in the Y-direction and top-down option.

Supplied with:

Supplied with measurement computer, monitor, mouse and keyboard, calibration standard, contact point mounting, contact point 20.5 mm.
Additionally, CNC-controlled Y-table and top-down software option.

Optional extras:

Joystick No. 499255, software options No. 499258, mountings and contact points 499260499269.

Note:

We reserve the right to make technical changes and to change the version of the PC and monitor.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart