Precision scales, type 572 3010 g

Article no.: 479521 3010
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • €4.45 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Unknown
on request
Unknown
0 pieces in stock

Product details

Technical Data

maximum weighing range 0 g - 3,010 g
Scale divisions 0.01 g
Reproducibility 0.02 g
Linearity ± 0.05 g
Manufacturer's designation 572
Settling time 3 s
Minimum unit weight 0.1 g
Dimensions of weighing plate ⌀ 150 mm
Width 180 mm
Depth 310 mm
Height 85 mm
Power supply Mains operated; Mains-powered
Net weight 2.3 kg
Type of product Precision balance

Identification numbers & Classifications

Article number 479521 3010
EAN / GTIN 4045761356870

Description

Version:

  • Robust metal casing.
  • Simple self-explanatory user guide.
  • Selectable mains and battery operation.
  • Units of weight (e.g. screw weight) can be freely programmed.
  • Adjustment programme CAL: For accuracy adjustment (external calibration weight available on request if required).
  • Quantity counting: Reference quantities selectable 1, 5, 10, 20 pieces. Display selectable between pieces and weight.
  • Formulation: separate memory for weight of the tare vessel and of the formulation ingredients (net total).
  • KERN Universal Port (KUP): allows the connection of external KUP interface adapters, such as RS-232 or USB, for exchanging data and control commands, without installation effort.

Supplied with:

Mains adapter 230 V / 50 Hz and protective hood.

Optional extras:

External rechargeable battery, data cable, printer, interface adapter such as RS-232, USB on request.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    maximum weighing range (g) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart