Probe for OSIMESS internal precision bore gauges, Application range: 0,95-1,15mm

Article no.: 435015 0,95-1,15
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Application range (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Scope of application 0.95 mm - 1.15 mm
Type of product Probe

Identification & Classification

Article number 435015 0,95-1,15
EAN / GTIN 2050001055774
Manufacturer number 62600012
Manufacturer/responsible person Schwenk Längenmesstechnik GmbH & Co. KG, Esslinger Straße 84, 70736 FELLBACH, Germany, www.schwenk-lmt.de

Description

Version:

OSIMESS tips for small diameters from 1.0 to 11.5 mm (without gauging pin). In carbide for size 0.95-1.15 to size 3.80-4.20. In DLC coating as from size 4.15-4.80.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart