Soft top jaw 1/2, Type: 148A

Article no.: 360186 148A
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
22 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height H 29 mm
Jaw width A 120 mm
Version Aluminium
suitable for colour code PCV 160
Type of product Vice jaws

Identification & Classification

Article number 360186 148A
EAN / GTIN 4062406199845
Manufacturer number 360186 148A
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

For manufacturing shaped jaws.

Suitable for:

Centring vice no. 360180 and no. 360181 size 160 each.

Supplied with:

Fastening screws.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart