{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| for chuck type | 200 mm | |
| Length L | 85 mm | |
| Width B | 25 mm | |
| Height H | 54 mm | |
| suitable for colour code | HOLEX geared scroll chucks and jaws | |
| Type of product | Gear scroll chuck jaws |
| Article number | 312970 200 | |
| EAN / GTIN | 2050001692214 | |
| Manufacturer number | 398536040400 | |
| Manufacturer/responsible person | BISON-CHUCKS S.A., ul. Myśliwska 13, 15-569 BIAŁYSTOK, Poland |