This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Precision ER collet chuck CENTRO P 16M

Article no.: 308438 16M
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity ER collet with CP collet chuck: ≤ 6
  • Concentricity HP collet with CP collet chuck: ≤ 3

Product details

Technical Data

Series Centro P
Type CP for ER 16M
Adapter HSK-E 40 A = 100
Arbor standard ISO 12164-1; DIN 69893
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ER collet with CP collet chuck ≤ 6 µm
Concentricity HP collet with CP collet chuck ≤ 3 µm
Machining strategy HSC
Clamping range 1 mm - 10 mm
Overhang dimension A 100 mm
External ⌀ D 22 mm
Type of product Collet chuck

Identification numbers & Classifications

Article number 308438 16M
Manufacturer number 43344001000

Description

Version:

  • Ground externally and internally. With Balluffchip bore.
  • Run-out and repetition accuracy 3 µm at 3×D, maximum 50 mm.
  • Very high clamping forces due to the collet fully seated in the chuck and coated clamping nut.
  • Vibration damping due to the element collet and mass of the chuck.
  • Alternatively without seals, with ER clamping nut CP No. 309655 or sealed system with ER clamping nut CP for HP sealing rings No. 309665 in conjunction with HP sealing rings No.309666309668 (for internal coolant supply or as a dirt trap!).

Advantage:

Patented optimum seating of the collet, double guides, trapezoidal thread and low-friction coated clamping nut amalgamate when clamped into a sturdy unit, thus ensuring a very high degree of rigidity and precision.

Application:

For high precision clamping of tools with plain shank.

Supplied with:

Without clamping nut, without sealing rings.

Optional extras:

Precision ER collets for HP No. 309368309381, and for taps No. 309402; 309419 (not Holex). ER clamping nuts CP No. 309655; 309665. HP sealing rings No. 309666309668. CP roller bearing wrenches No. 309754; 309756.

Note:

  • CP chuck clamps only nominal ⌀ up to shank ⌀ tolerance h10.
  • Use in combination with Fahrion collets.

Downloads & documents

Suitable products

Spare parts

From the same series "Centro P" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart