This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide tool arbor for screw-in milling cutters M5X105

Article no.: 301343 M5X105
  • Through-coolant: yes
  • Vibration: damped

Product details

Technical Data

Thread M M5×105
Adapter ⌀ d = 12 mm
Shank ⌀ d 12 mm
Through-coolant yes
Vibration damped
Bore ⌀ D1 5.5 mm
⌀ D2 9.5 mm
Reach L1 60 mm
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 301343 M5X105

Description

Version:

  • Vibration-damping characteristics.
  • Shank tolerance h6.

Application:

Particularly for use in shrink-fit chucks.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart