Hook turning tool right-hand similar to DIN 4963, HSS E, Shank ⌀: 6mm

Article no.: 297120 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
50 pieces in stock

Select article variation and quantity

Shank ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 6 mm
Tool material HSS E
Overall length 125 mm
Blade width 2 mm
for bores from ⌀ 13 mm
maximum grooving depth tmax 3 mm
Type of product Turning tool

Identification & Classification

Article number 297120 6
EAN / GTIN 4045197190628
Manufacturer number 297120 6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

All dimensions welded.

Application:

Universally applicable, medium cutting speeds.
HSS/E − On all lathes in one-off and volume production. These turning tools have a high cutting performance and carry a low risk of fracture, even at large cutting depths, interrupted machining, or when cutting high strength materials.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart