Boring bar, steel 20/11 mm

Article no.: 261379 20/11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Product details

Technical Data

Shank ⌀ Ds 20 mm
Insert size 11 mm
Application type left-hand
Boring depth up to 3×D
Standard Works standard
Through-coolant yes
ISO code toolholder A20Q SVOCR/L11
Setting angle κ 140 degrees
suitable indexable insert VC.. 1103..
Minimum pre-drill ⌀ Dmin 24 mm
Centre offset L3 11 mm
Clamping height L2 19 mm
Head length L1 40 mm
Overall length L 180 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261379 20/11
EAN / GTIN 4062406710828

Downloads & documents

Suitable products

Accessories

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart