Screw-on toolholder 25/16 mm

Article no.: 261308 25/16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock
  • Standard: Works standard
  • Through-coolant: no

Product details

Technical Data

Shank size 25 mm
Insert size 16 mm
Application type right-hand
Standard Works standard
Through-coolant no
ISO code toolholder SVHCR/L 2525M16
suitable indexable insert VC.. 1604..
Functional width L4 32 mm
Head length L1 23.5 mm
Overall length L 150 mm
Pack of insert screws 269028 2
Shim 269005 8
Shim screw 269013 2
Setting angle κ 107.5 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261308 25/16
EAN / GTIN 4045197653789

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Shank / insert size (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart