Master Eco clamping toolholder short MTJNR 93°, for indexable inserts TN.., right-hand

Article no.: 251404 25/16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
24 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Eco
Shank size 25 mm
Insert size 16 mm
Application type right-hand
Standard Works standard
Through-coolant yes
ISO code toolholder MTJNR/L 2525X16
suitable indexable insert TN.. 1604..
Functional width L4 32 mm
Head length L1 35 mm
Overall length L 105 mm
Shim 259033 9
Clamp 259038 20
Screw for clamping claw 259021 6
Stick 259049 8
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 251404 25/16
EAN / GTIN 4062406734190
Manufacturer number 251404 25/16
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Highly efficient cooling directly on the cutter and additional flank face cooling.

Note:

Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holders No. 319006319136 or No. 317900 for shank length < 125 mm. Optional connection possibility via hose connection (G 1/8 inch) No. 269207 and 269208.

Downloads & documents

Suitable products

From the same series "Master Eco" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart