SNMG 190624 HB7120-1

Article no.: 251338 HB7120-1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    26,52 € / Piece
  • from 10 Piece
    22,10 € / Piece
on request
In stock
419 pieces in stock

Product details

Technical Data

ISO code indexable insert SNMG 190624
Corner radius 2.4 mm
Grade HB7120-1
Tool material Carbide
Main application M
Cutting conditions continuous
Chip breaker VG
Cutting depth ap 1.5 mm - 9 mm
Feed f 0.25 mm/rev. - 0.8 mm/rev.
Cutting speed vc main application 70 m/min - 240 m/min
Number of changes/inserts 8
Finishing/roughing assignment Roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251338 HB7120-1
EAN / GTIN 4045197928337

Application Table

INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
continuous
 
wet maximum
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart