Boring bar, steel 20/09 mm

Article no.: 250037 20/09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24 pieces in stock
  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Product details

Technical Data

Shank ⌀ Ds 20 mm
Insert size 9 mm
Application type left-hand
Boring depth up to 3×D
Standard DIN 8024
Through-coolant yes
ISO code toolholder A20Q PCLNR/L09
Setting angle κ 95 degrees
suitable indexable insert CN.. 09T3..
Minimum pre-drill ⌀ Dmin 25 mm
Centre offset L3 13 mm
Clamping height L2 18 mm
Overall length L 180 mm
Lever 259015 11
Lever screw 259018 9
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 250037 20/09
EAN / GTIN 4045197650221

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Shank ⌀ / insert size (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart