Indexable thread mill 22/25 mm

Article no.: 218000 22/25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock
  • Application for type of drilling: Blind hole; Through hole
  • Cutting direction: left-hand and right-hand
  • Through-coolant: yes

Product details

Technical Data

Effective ⌀ D 22 mm
Overhang L1 25 mm
Shank type Weldon shank
Application for type of drilling Blind hole; Through hole
Cutting direction left-hand and right-hand
Through-coolant yes
Insert size 16
Number of cutting edges Z 1
Overall length L 125 mm
Shank ⌀ Ds 25 mm
Clamping screw 279810 5
Number of clamping slots 1
Type of product thread milling cutter

Identification numbers & Classifications

Article number 218000 22/25
EAN / GTIN 4045197411846

Description

Application:

  • For parallel internal and external threads; other inserts and taper thread tools available on request.
  • For threads in through holes and blind holes.
  • For universal use cutting left-hand and right-hand threads.
  • No chip clearance problems, since only short chips are produced.
  • Low cutting pressure.

Note:

Version with double HB drive flat.

Downloads & documents

Suitable products

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Effective ⌀ DW / Overhang L1 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart