{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cutting edge ⌀ DC | 12 mm | |
| Coating | ZOX | |
| Tool material | Solid carbide | |
| Standard | Manufacturer’s standard | |
| Type | W | |
| Tolerance nominal ⌀ | f8 | |
| No. of teeth Z | 2 | |
| Helix angle | 45 degrees | |
| Direction of infeed | horizontal, oblique and vertical | |
| Cutting width ae for milling operation | 0.03×D for copy milling | |
| Shank | DIN 6535 HA to h6 | |
| Balance quality with shank | G 2.5 with HA | |
| Flute length Lc | 26 mm | |
| Radius R | 6 mm | |
| Overhang length L1 incl. recess | 60 mm | |
| Recess ⌀ D1 | 11.4 mm | |
| Overall length L | 100 mm | |
| Shank ⌀ Ds | 12 mm | |
| Feed fz for copy milling in short-chipping aluminium | 0.073 mm | |
| Correction factor for vc | 1.25 | |
| Colour ring | yellow | |
| Type of product | Ball-nosed slot drill |
| Article number | 207070 12 | |
| Manufacturer number | 207070 12 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |