{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| Cooling lubricant | yes | |
| Interface position | on the machine | |
| Holder type | Plain shank | |
| Holder version | metric | |
| Holder size, metric | 0006 mm | |
| Holder tolerance class | h9 | |
| Shank diameter | 6 mm | |
| Thread type | UNS | |
| Cutter diameter | 5.49 mm | |
| Thread nominal diameter inch | 0.216 in | |
| Thread | 12-56UNS | |
| Thread pitch | 0.454 mm | |
| Turns per inch | 56 | |
| Thread tolerance class | 1B; 2B; 3B | |
| Taper lead angle | 8 degrees | |
| Number of teeth | 3 | |
| Type of thread-cutting tool | machine tap for conventional machining | |
| Taper lead form | B | |
| Application for type of drilling | Through hole | |
| To depth (x diameter) | 3 | |
| Number of clamping slots | 3 | |
| Core hole diameter | 5.05 mm | |
| Flank angle | 60 degrees | |
| Square-drive width across flats | 4.9 mm | |
| Tool material | HSS-E | |
| Coating | TiN | |
| Interface | joint 1 | |
| Overall length | 80 mm | |
| Cutting direction | right-hand cutting | |
| Standard | DIN 371 | |
| Machining method | thread processing internal | |
| Colour ring | without | |
| Type of product | Taps |
| Article number | 130035 NO.12-56 | |
| EAN / GTIN | 4062406038939 | |
| Manufacturer number | 130035 NO.12-56 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |