This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Comfort safety glasses uvex cybric

Article no.: 096525
  • Lens coating: scratch-resistant; resistant to chemicals
  • UV protection: UV400
  • Frame properties: Side padding; Arm length adjustable; Arm inclination adjustable
  • Lens material: Polycarbonate

Product details

Technical Data

Lens identification 2-1.2 W 1 F
Lens coating scratch-resistant; resistant to chemicals
UV protection UV400
Frame properties Side padding; Arm length adjustable; Arm inclination adjustable
Lens material Polycarbonate
Manufacturer ID 9188.075
Type of product Safety glasses

Identification numbers & Classifications

Article number 096525

Description

Version:

Light and stylish safety glasses with outstanding protective capability and sporty two-lens design. The well-padded side arms ensure a pressure free fit around the ear. The uvex supravision sapphire coating ensures good resistance to scratching and to chemicals. Because of their good non-stick characteristics the glasses are particularly easy to clean and are therefore particularly suitable for use in oily environments.

Standard:

EN 166; EN 170

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart