{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | x-fit | |
| Frame identification | W 166 FT CE | |
| Lens identification | 2C-1.2 W 1 FTKN | |
| Lens coating | scratch-resistant; resistant to chemicals; free of condensation | |
| UV protection | UV400 | |
| Lens material | Polycarbonate | |
| Type of product | Safety glasses |
| Article number | 096513 YELLOW | |
| Manufacturer number | 9199286 | |
| Manufacturer/responsible person | Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/ |