{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Gale | |
Gender | Unisex | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 240 g/m2 | |
Washing | 40 °C coloureds | |
Colour | black | |
Unisex size | XL | |
Standard | EN 343 | |
Type of product | Rainproof jacket |
Article number | 091901 XL | |
Manufacturer number | 70282_990-XL |