{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Gender | Unisex | |
| Fabric composition | 100% polyester | |
| Manufacturer's designation | M12 HPJBL2-0 | |
| Colour | black | |
| Material | Polyester | |
| Material inner lining | Polyester | |
| Unisex size | S | |
| Number of rechargeable batteries contained | 0 | |
| Type of rechargeable battery | Lithium-ion | |
| Battery voltage | 12 V | |
| Type of product | Cold protection jacket |
| Article number | 091236 S | |
| EAN / GTIN | 4058546403560 | |
| Manufacturer/responsible person | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de |