{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Pulsschlag | |
| Special service provision | Textile finishing | |
| Gender | Gentlemen’s | |
| Fabric composition | 35% cotton; 65% polyester | |
| Material weight / fabric density | 260 g/m2 | |
| Clothing standard | Oeko-Tex Standard 100 | |
| Washing | 60 °C coloureds | |
| Colour | cornflower blue / black | |
| Size UK | 28R | |
| Size US | 30/30 | |
| Size ES | 38 | |
| Size NL | 44 | |
| Clothing size DE | 44 | |
| Size FR | 38 | |
| Size IT | 38 | |
| Standard | EN 14404 | |
| Type of product | Dungarees |
| Article number | 091171 44 | |
| EAN / GTIN | 4053813028385 | |
| Manufacturer number | 3324 5353-4699-44 | |
| Manufacturer/responsible person | Paul H. Kübler Bekleidungswerk GmbH & Co. KG, Jakob-Schüle-Straße 11-25, 73655 PLÜDERHAUSEN, Germany, www.kuebler.eu |