{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, grey | Anthracite grey | |
| Part described, Anthracite grey | Bajonettkopf | |
| Colour | grey; white | |
| Type of product | nozzle | |
| Content | 10 pcs. | |
| With pipe | yes | |
| Shape of nozzle outlet | round | |
| Suitable for | liquids | |
| Material | plastic | |
| Through-coolant | no |
| Article number | 083379 MIXER | |
| EAN / GTIN | 4058093018880 | |
| Manufacturer number | 1826921 | |
| Manufacturer/responsible person | Henkel AG & Co. KGaA, Henkelstraße 67, 40589 Düsseldorf, Germany, www.loctite.de |