{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shelf thickness | 40 mm | |
Type of installation | Plug-in racking | |
Material | galvanized | |
Width | 1,300 mm | |
Depth | 400 mm | |
Load capacity of each loose shelf | 150 kg | |
Application range | Storage shelf | |
Type of product | Storage shelf |
Article number | 990475 1300X400 | |
Manufacturer number | 145540 |